Shop ADVANCE TABCO
See all product information
Stainless Standard Duty Speed Rail
Mfr # BK-15
Zoro # G223354543
product price:Â $72.79
/eaKey Features
Finish
Satin
Overall Length
4 1/8 in
Product Type
Speed Rail
Gauge
20 ga
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- BK-15
- Zoro #
- G223354543
- UPC #
- 747545 17986 9
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 1/8 in
Details
- Finish
- Satin
- Product Type
- Speed Rail
- Gauge
- 20 ga
- Color
- Silver
- Item
- Speed Rail
- Material
- Stainless Steel
- Number of Tiers
- 1
- Number of Bottles Held
- 4
Description
Speed Rail, Gauge 20 ga, Number of Tiers 1, Number of Bottles Held 4, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.