Stainless Steel Bathroom Sink, With Faucet, Bowl Size 14" x 16" x 5"

  • Mfr # 7-PS-25

  • Zoro # G6659292


product price:  $1,099.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-PS-25
Zoro #
G6659292
UPC #
747545104212
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
20 in
Overall Height
13 in
Bowl Size
14 in x 16 in
Bowl Depth
5 in
Manufacturers Warranty Length
90 day
Back Splash Height
8 in
Faucet Hole Dia.
1/2 in
Bowl Length
14 in
Bowl Width
16 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in
Faucet Hole Diameter
1/2 in

Details

Item
Hand Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Wall
Color
Silver
No. of Bowls
1
Number of Holes
2
Includes
Basket Drain, Soap Dispenser
Faucet Mounting Centers
6 in
Standards
cCSAus, NSF
Flow Rate
1 gpm
Bowl Shape
Rectangular
Side Splash
no
Back Splash
Yes
Drain Opening
1 1/2 in
Gauge
18 ga
ADA Compliant
ADA Compliant
Faucet Operation
Dual Manual Handle
Number of Stations
1
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Finish
Satin
Ligature Resistant
No
Mounting Location - Faucet
Deck
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
CEC Compliant
CEC Compliant
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
IPS
Number of Faucet Holes
2
ADA Compliance
Yes
Indoor/Outdoor Usage
Indoor
Number of Bowls
1
Faucet Mounting Location
Deck
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2
Number of Drainboards
0
Includes Hardware
Hardware Included
Sink Type
General Purpose

Description

Hand Sink,24"x20"x13",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.