Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver

  • Mfr # WS-KD-36-GR

  • Zoro # G4760831


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
11-1/8"
Height
9-1/2"
Material
Aluminum
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-KD-36-GR
Zoro #
G4760831
UPC #
747545170378
Country of Origin
United States

Dimensions

Width
36"
Depth
11-1/8"
Height
9-1/2"
Overall Width
36 in
Overall Depth
11 in
Overall Height
9 in
Usable Depth
11 in
Usable Width
11 in

Details

Item
Wall Shelf
Material
Aluminum
Number of Shelves
1
Color
Silver
Finish
Satin
Gauge
18
Includes
1-1/2 in Sanitary Rolled Rim with A 1-1/4 in Turn Up Edge On Sides, Rear
Shelving Gauge
18
Shelving Material
Stainless Steel
Shelf Capacity
200 lb
Standards
NSF
No. of Shelves
1
Finish - Shelving and Racks
Stainless Steel
Shelf Style
Solid
Item - Wall Shelves
Wall Shelf
Load Capacity
60 lb
Adjustability
Fixed
Mounting Mechanism
Direct
Includes Mounting Hardware
Yes
Shelf Gauge
18 ga
Load Capacity per Shelf
60 lb

Description

Wall Shelf, 18 ga, Solid Shelf Style, 60 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 11 in, Usable Width 11 in, Mounting Mechanism Direct, Overall Depth 11 in, Overall Height 9 in, Overall Width 36 in, 60 lb Load Capacity, Includes Mounting Hardware Yes, Aluminum, Fixed, Silver, Satin, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.