Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # CRD-18-X

  • Zoro # G423357146


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Frame Metal Material Gauge
20 ga
Overall Width
18 in
Color
Silver
Standards
NSF
Overall Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRD-18-X
Zoro #
G423357146
UPC #
747545 18101 5
Country of Origin
United States

Dimensions

Overall Width
18 in
Corrugation Width
21 in
Top Width
21 in
Top Depth
21 in
Overall Height
33 in
Overall Depth
21 in
Backsplash Height
4 in

Details

Frame Metal Material Gauge
20 ga
Color
Silver
Standards
NSF
Overall Load Capacity
200 lb
Side Material Gauge
20 ga
Frame Material
Stainless Steel
Top Metal Material Gauge
20 ga
Drain Type
IPS
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Features
Galvanized Legs with Adjustable Cross-Bracing and Adjustable Plastic Bullet Feet
Assembly
Unassembled
Shelf Material Gauge
20 ga
Number of Shelves
0
Top Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Frame Construction
Welded Only
Product Type
Drainboard
Edge Shape
Straight
Foot Type
Adjustable
Item
Underbar Drainboard

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.