Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # CRD-3

  • Zoro # G323353323


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Stainless Steel
Overall Width
36 in
Overall Depth
21 in
Overall Load Capacity
200 lb
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRD-3
Zoro #
G323353323
UPC #
747545 18107 7
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
21 in
Backsplash Height
4 in
Top Depth
21 in
Corrugation Width
21 in
Overall Height
33 in
Top Width
36 in

Details

Shelf Material
Stainless Steel
Overall Load Capacity
200 lb
Top Material
Stainless Steel
Frame Metal Material Gauge
20 ga
Features
CRD Series has Rear Deck for Extra Storage, Embossed and Seamless Drainboard, Galvanized Legs with Adjustable Galvanized Side Cross-Bracing and Adjustable Plastic Bullet Feet
Frame Construction
Welded Only
Product Type
Drainboard
Frame Material
Stainless Steel
Color
Silver
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Standards
NSF
Drain Type
IPS
Edge Shape
Straight
Side Material Gauge
20 ga
Number of Shelves
0
Top Metal Material Gauge
20 ga
Foot Type
Adjustable
Assembly
Unassembled
Item
Underbar Drainboard
Shelf Material Gauge
20 ga
Resistance Properties
Corrosion-Resistant

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.