Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # CRD-30

  • Zoro # G723358904


product price:  $731.99
/ea
Free Shipping & Returns

Key Features

Edge Shape
Straight
Drain Type
IPS
Top Width
30 in
Corrugation Width
21 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRD-30
Zoro #
G723358904
UPC #
747545 18108 4
Country of Origin
United States

Dimensions

Top Width
30 in
Corrugation Width
21 in
Backsplash Height
4 in
Overall Depth
21 in
Overall Width
30 in
Top Depth
21 in
Overall Height
33 in

Details

Edge Shape
Straight
Drain Type
IPS
Assembly
Unassembled
Color
Silver
Shelf Material Gauge
20 ga
Number of Shelves
0
Frame Metal Material Gauge
20 ga
Frame Material
Stainless Steel
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Shelf Material
Stainless Steel
Foot Type
Adjustable
Top Material
Stainless Steel
Overall Load Capacity
200 lb
Item
Underbar Drainboard
Product Type
Drainboard
Standards
NSF
Top Metal Material Gauge
20 ga
Features
Galvanized Legs with Adjustable Cross-Bracing and Adjustable Plastic Bullet Feet
Resistance Properties
Corrosion-Resistant
Side Material Gauge
20 ga
Frame Construction
Welded Only

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.