Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # CRD-4

  • Zoro # G523357107


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF
Color
Silver
Edge Shape
Straight
Top Metal Material Gauge
20 ga
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRD-4
Zoro #
G523357107
UPC #
747545 18114 5
Country of Origin
United States

Dimensions

Corrugation Width
21 in
Overall Depth
21 in
Overall Width
48 in
Top Width
48 in
Overall Height
33 in
Top Depth
21 in
Backsplash Height
4 in

Details

Standards
NSF
Color
Silver
Edge Shape
Straight
Top Metal Material Gauge
20 ga
Number of Shelves
0
Drain Type
IPS
Features
Adjustable Galvanized Side Cross-Bracing, CRD Series has Rear Deck for Extra Storage, Embossed and Seamless Drainboard with Drain
Side Splash Material
Stainless Steel
Frame Construction
Welded Only
Shelf Material Gauge
20 ga
Shelf Capacity
200 lb
Frame Material
Stainless Steel
Shelf Material
Stainless Steel
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Resistance Properties
Corrosion-Resistant
Side Material Gauge
20 ga
Assembly
Unassembled
Item
Underbar Drainboard
Product Type
Drainboard
Frame Metal Material Gauge
20 ga
Overall Load Capacity
200 lb
Foot Type
Adjustable
Top Material
Stainless Steel

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.