Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # SLD-12-X

  • Zoro # G123357583


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18 in
Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
Drain Type
IPS
Resistance Properties
Corrosion-Resistant
Overall Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLD-12-X
Zoro #
G123357583
UPC #
747545 19127 4
Country of Origin
United States

Dimensions

Overall Depth
18 in
Top Depth
18 in
Overall Width
12 in
Overall Height
33 in
Top Width
18 in
Corrugation Width
18 in
Backsplash Height
4 in

Details

Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
Drain Type
IPS
Resistance Properties
Corrosion-Resistant
Overall Load Capacity
200 lb
Frame Material
Stainless Steel
Product Type
Drainboard
Features
Galvanized Legs with Adjustable Cross-Bracing and Adjustable Plastic Bullet Feet
Shelf Material Gauge
20 ga
Foot Type
Adjustable
Assembly
Unassembled
Top Metal Material Gauge
22 ga
Frame Construction
Welded Only
Color
Silver
Edge Shape
Straight
Item
Underbar Drainboard
Top Material
Stainless Steel
Frame Metal Material Gauge
20 ga
Standards
NSF
Number of Shelves
0

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.