Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # SLD-18-X

  • Zoro # G823353410


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Backsplash Height
4 in
Overall Load Capacity
200 lb
Shelf Material Gauge
20 ga
Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLD-18-X
Zoro #
G823353410
UPC #
747545 19128 1
Country of Origin
United States

Dimensions

Overall Height
33 in
Backsplash Height
4 in
Overall Width
18 in
Top Width
18 in
Top Depth
18 in
Corrugation Width
18 in
Overall Depth
18 in

Details

Item
Underbar Drainboard
Overall Load Capacity
200 lb
Shelf Material Gauge
20 ga
Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
Drain Type
IPS
Features
Galvanized Legs with Adjustable Cross-Bracing and Adjustable Plastic Bullet Feet
Top Material
Stainless Steel
Foot Type
Adjustable
Edge Shape
Straight
Assembly
Unassembled
Frame Metal Material Gauge
20 ga
Resistance Properties
Corrosion-Resistant
Frame Construction
Welded Only
Number of Shelves
0
Frame Material
Stainless Steel
Product Type
Drainboard
Top Metal Material Gauge
22 ga
Standards
NSF
Color
Silver

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.