Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # SLD-2-X

  • Zoro # G223356042


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Edge Shape
Straight
Drain Type
IPS
Backsplash Height
4 in
Product Type
Drainboard
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLD-2-X
Zoro #
G223356042
UPC #
747545 191311
Country of Origin
United States

Dimensions

Backsplash Height
4 in
Overall Height
33 in
Corrugation Width
18 in
Top Width
18 in
Overall Depth
18 in
Top Depth
18 in
Overall Width
24 in

Details

Edge Shape
Straight
Drain Type
IPS
Item
Underbar Drainboard
Product Type
Drainboard
Frame Material
Stainless Steel
Overall Load Capacity
200 lb
Top Metal Material Gauge
22 ga
Top Material
Stainless Steel
Color
Silver
Standards
NSF
Frame Construction
Welded Only
Features
Galvanized Legs with Adjustable Cross-Bracing and Adjustable Plastic Bullet Feet
Frame Metal Material Gauge
20 ga
Resistance Properties
Corrosion-Resistant
Shelf Material Gauge
20 ga
Foot Type
Adjustable
Number of Shelves
0
Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
Assembly
Unassembled

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.