Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # SLD-3

  • Zoro # G023357591


product price:  $704.99
/ea
Free Shipping & Returns

Key Features

Backsplash Height
4 in
Product Type
Drainboard
Side Material Gauge
20 ga
Drain Type
IPS
Corrugation Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLD-3
Zoro #
G023357591
UPC #
747545 19134 2
Country of Origin
United States

Dimensions

Backsplash Height
4 in
Corrugation Width
18 in
Overall Height
33 in
Top Width
36 in
Overall Depth
18 in
Top Depth
18 in
Overall Width
36 in

Details

Product Type
Drainboard
Side Material Gauge
20 ga
Drain Type
IPS
Shelf Material
Stainless Steel
Overall Load Capacity
200 lb
Assembly
Unassembled
Top Metal Material Gauge
20 ga
Item
Underbar Drainboard
Shelf Material Gauge
20 ga
Foot Type
Adjustable
Resistance Properties
Corrosion-Resistant
Frame Material
Stainless Steel
Number of Shelves
0
Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
Top Material
Stainless Steel
Edge Shape
Straight
Features
Adjustable Galvanized Side Cross-Bracing, CRD Series has Rear Deck for Extra Storage, Embossed and Seamless Drainboard with Drain
Frame Metal Material Gauge
20 ga
Frame Construction
Welded Only
Standards
NSF
Color
Silver
Side Splash Material
Stainless Steel

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.