Shop ADVANCE TABCO

Stainless Underbar Drainboard

  • Mfr # SLD-30

  • Zoro # G223354352


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Top Metal Material Gauge
20 ga
Foot Type
Adjustable
Backsplash Height
4 in
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLD-30
Zoro #
G223354352
UPC #
747545 19135 9
Country of Origin
United States

Dimensions

Overall Height
33 in
Backsplash Height
4 in
Overall Width
30 in
Top Width
30 in
Overall Depth
18 in
Corrugation Width
18 in
Top Depth
18 in

Details

Top Metal Material Gauge
20 ga
Foot Type
Adjustable
Item
Underbar Drainboard
Standards
NSF
Color
Silver
Features
Adjustable Galvanized Side Cross-Bracing, CRD Series has Rear Deck for Extra Storage, Embossed and Seamless Drainboard with Drain
Side Splash Material
Stainless Steel
Edge Shape
Straight
Product Type
Drainboard
Number of Shelves
0
Frame Construction
Welded Only
Side Material Gauge
20 ga
Shelf Material Gauge
20 ga
Top Material
Stainless Steel
Includes
(4) Galvanized Legs with Adjustable Plastic Bullet Feet
Shelf Material
Stainless Steel
Frame Metal Material Gauge
20 ga
Overall Load Capacity
200 lb
Resistance Properties
Corrosion-Resistant
Drain Type
IPS
Frame Material
Stainless Steel
Assembly
Unassembled

Description

Stainless Underbar Drainboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.