Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRD-2B

  • Zoro # G723360860


product price:  $1,544.99
/ea
Free Shipping & Returns

Key Features

Drain Type
IPS
Top Depth
21 in
Shelf Material Gauge
20 ga
Standards
NSF
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRD-2B
Zoro #
G723360860
UPC #
747545 18105 3
Country of Origin
United States

Dimensions

Top Depth
21 in
Overall Height
33 in
Overall Width
24 in
Backsplash Height
4 in
Corrugation Width
21 in
Top Width
24 in
Overall Depth
21 in

Details

Drain Type
IPS
Shelf Material Gauge
20 ga
Standards
NSF
Number of Shelves
0
Frame Construction
Welded Only
Side Material Gauge
20 ga
Frame Material
Stainless Steel
Shelf Material
Stainless Steel
Assembly
Unassembled
Features
3 in Diameter Hole in Back Panel for Plumbing, Embossed and Seamless Drainboard with Drain Back Right, Rear Deck Provides Extra Storage
Frame Metal Material Gauge
20 ga
Color
Silver
Item
Underbar Rack Storage
Foot Type
Adjustable
Resistance Properties
Corrosion-Resistant
Overall Load Capacity
200 lb
Edge Shape
Straight
Top Metal Material Gauge
20 ga
Product Type
Drainboard
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Top Material
Stainless Steel

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.