Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRD-2BMD

  • Zoro # G923360172


product price:  $1,392.99
/ea
Free Shipping & Returns

Key Features

Shelf Material Gauge
20 ga
Foot Type
Adjustable
Top Material
Stainless Steel
Product Type
Drainboard
Top Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRD-2BMD
Zoro #
G923360172
UPC #
747545 19695 8
Country of Origin
United States

Dimensions

Top Width
24 in
Backsplash Height
4 in
Overall Height
33 in
Overall Depth
21 in
Corrugation Width
20 in
Overall Width
24 in
Top Depth
21 in

Details

Shelf Material Gauge
20 ga
Foot Type
Adjustable
Top Material
Stainless Steel
Product Type
Drainboard
Side Material Gauge
20 ga
Frame Construction
Welded Only
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Shelf Material
Stainless Steel
Top Metal Material Gauge
20 ga
Item
Underbar Rack Storage
Frame Metal Material Gauge
20 ga
Features
3 in Diameter Hole in Back Panel for Plumbing, Embossed and Seamless Drainboard with Drain Back Right, Rear Deck Provides Extra Storage
Color
Silver
Number of Shelves
1
Assembly
Unassembled
Resistance Properties
Corrosion-Resistant
Edge Shape
Straight
Standards
NSF
Drain Type
IPS
Frame Material
Stainless Steel
Overall Load Capacity
200 lb

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.