Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRD-30B

  • Zoro # G023356952


product price:  $1,091.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
0
Features
3 in Diameter Hole in Back Panel for Plumbing, Embossed and Seamless Drainboard with Drain Back Right, Rear Deck Provides Extra Storage
Overall Depth
21 in
Shelf Capacity
200 lb
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRD-30B
Zoro #
G023356952
UPC #
747545 18109 1
Country of Origin
United States

Dimensions

Overall Depth
21 in
Corrugation Width
21 in
Overall Height
33 in
Overall Width
30 in
Top Depth
21 in
Backsplash Height
4 in
Top Width
30 in

Details

Number of Shelves
0
Features
3 in Diameter Hole in Back Panel for Plumbing, Embossed and Seamless Drainboard with Drain Back Right, Rear Deck Provides Extra Storage
Shelf Capacity
200 lb
Assembly
Unassembled
Item
Underbar Rack Storage
Product Type
Drainboard
Resistance Properties
Corrosion-Resistant
Edge Shape
Straight
Standards
NSF
Shelf Material
Stainless Steel
Overall Load Capacity
200 lb
Drain Type
IPS
Top Material
Stainless Steel
Top Metal Material Gauge
20 ga
Frame Material
Stainless Steel
Frame Metal Material Gauge
20 ga
Color
Silver
Shelf Material Gauge
20 ga
Side Material Gauge
20 ga
Frame Construction
Welded Only
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Foot Type
Adjustable

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.