Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRD-3B

  • Zoro # G923353822


product price:  $1,213.99
/ea
Free Shipping & Returns

Key Features

Features
3 in Diameter Hole in Back Panel for Plumbing, Embossed and Seamless Drainboard with Drain Back Right, Rear Deck Provides Extra Storage
Overall Height
33 in
Standards
NSF
Drain Type
IPS
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRD-3B
Zoro #
G923353822
UPC #
747545 18112 1
Country of Origin
United States

Dimensions

Overall Height
33 in
Top Depth
21 in
Backsplash Height
4 in
Overall Width
36 in
Top Width
36 in
Overall Depth
21 in
Corrugation Width
21 in

Details

Features
3 in Diameter Hole in Back Panel for Plumbing, Embossed and Seamless Drainboard with Drain Back Right, Rear Deck Provides Extra Storage
Standards
NSF
Drain Type
IPS
Assembly
Unassembled
Edge Shape
Straight
Product Type
Drainboard
Color
Silver
Item
Underbar Rack Storage
Resistance Properties
Corrosion-Resistant
Shelf Material
Stainless Steel
Shelf Material Gauge
20 ga
Overall Load Capacity
200 lb
Frame Material
Stainless Steel
Top Material
Stainless Steel
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Side Material Gauge
20 ga
Number of Shelves
0
Top Metal Material Gauge
20 ga
Frame Construction
Welded Only
Foot Type
Adjustable
Frame Metal Material Gauge
20 ga

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.