Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRD-4BMD

  • Zoro # G923357622


product price:  $1,673.99
/ea
Free Shipping & Returns

Key Features

Frame Metal Material Gauge
20 ga
Shelf Material
Stainless Steel
Frame Material
Stainless Steel
Top Metal Material Gauge
20 ga
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRD-4BMD
Zoro #
G923357622
UPC #
747545 20184 3
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Width
48 in
Top Width
48 in
Backsplash Height
4 in
Top Depth
21 in
Overall Height
33 in
Corrugation Width
21 in

Details

Frame Metal Material Gauge
20 ga
Shelf Material
Stainless Steel
Frame Material
Stainless Steel
Top Metal Material Gauge
20 ga
Number of Shelves
1
Product Type
Drainboard
Standards
NSF
Features
3 in Diameter Hole in Back Panel for Plumbing, Embossed and Seamless Drainboard with Drain Back Right, Rear Deck Provides Extra Storage
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Assembly
Unassembled
Item
Underbar Rack Storage
Foot Type
Adjustable
Side Material Gauge
20 ga
Frame Construction
Welded Only
Overall Load Capacity
200 lb
Edge Shape
Straight
Color
Silver
Resistance Properties
Corrosion-Resistant
Shelf Material Gauge
20 ga
Top Material
Stainless Steel
Shelf Capacity
200 lb
Drain Type
IPS

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.