Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRD-3BMD

  • Zoro # G123358139


product price:  $1,586.99
/ea
Free Shipping & Returns

Key Features

Side Material Gauge
20 ga
Shelf Material Gauge
20 ga
Edge Shape
Straight
Shelf Material
Stainless Steel
Shelf Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRD-3BMD
Zoro #
G123358139
UPC #
747545 20436 3
Country of Origin
United States

Dimensions

Corrugation Width
21 in
Top Depth
21 in
Overall Depth
21 in
Top Width
36 in
Overall Height
33 in
Overall Width
36 in
Backsplash Height
4 in

Details

Item
Underbar Rack Storage
Side Material Gauge
20 ga
Shelf Material Gauge
20 ga
Edge Shape
Straight
Shelf Material
Stainless Steel
Shelf Capacity
200 lb
Resistance Properties
Corrosion-Resistant
Frame Construction
Welded Only
Frame Metal Material Gauge
20 ga
Overall Load Capacity
200 lb
Features
3 in Diameter Hole in Back Panel for Plumbing, Embossed and Seamless Drainboard with Drain Back Right, Rear Deck Provides Extra Storage
Number of Shelves
1
Product Type
Drainboard
Includes
(4) Stainless Steel Legs with Adjustable stainless steel Bullet Feet
Drain Type
IPS
Frame Material
Stainless Steel
Assembly
Unassembled
Top Material
Stainless Steel
Standards
NSF
Color
Silver
Top Metal Material Gauge
20 ga
Foot Type
Adjustable

Description

Stainless Underbar Rack Storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.