Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Sink 18 in x 14 in, 1, 2, Wall Mount, Stainless Steel

  • Mfr # WSS-14-21

  • Zoro # G6824273


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Stainless Steel
Color
Silver
Overall Height
32 1/2 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS-14-21
Zoro #
G6824273
UPC #
747545170415
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
18 in
Bowl Depth
12 in
Overall Width
17 1/2 in
Bowl Size
18 in x 14 in
Back Splash Height
8 1/2 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Bowl Length
18 in
Bowl Width
14 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Wall Mount
Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Faucet Mounting Centers
8 in
Side Splash
No
Gauge
16 ga
Back Splash
Yes
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink
Number of Holes
2
No. of Bowls
1
Includes
Basket Drain, Tubular Wall Brackets
Standards
NSF 61 Standard 9 and AB 1953
Finish
Satin
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Material of Construction
Stainless Steel
Number of Stations
1
Ligature Resistant
No
Mounting Location - Faucet
Deck
Includes Installation Hardware
No
Indoor/Outdoor Usage
Indoor
Sink Type
Utility
Includes Side Splash
Side Splash Not Included
Series
WSS
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Number of Faucet Holes
2
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Not Included
Faucet Mounting Location
Deck
Number of Faucets
0
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2
Number of Drainboards
0
Number of Bowls
1
Includes Hardware
Hardware Not Included

Description

Service Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 1 Bowl, Back Splash 10 In., Mounting Type Wall, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Includes Basket Drain, Stainless Steel Tubular Wall Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.