Shop BLANCO
See all product information
Create Account
Diamond Bar Sink Dual Mount, Coal Black
- Mfr # 442915
- Zoro # G322924906
product price:Â
$
343.20
/ea
Free Shipping & Returns
Key Features
No. of Bowls
1
Overall Width
15 in
Material
Silgranit
Overall Length
15 in
Finish
Coal Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442915
- Zoro #
- G322924906
- UPC #
- 747943050609
- Country of Origin
- Canada
- No. of Bowls
- 1
- Item
- Bar Sink
- Material
- Silgranit
- Finish
- Coal Black
Dimensions
- Overall Width
- 15 in
- Overall Length
- 15 in
Description
The DIAMOND BAR SINK features a compact single bowl design, making it the perfect solution for small kitchens or additional prep zones. The DIAMOND MINI BAR SINK can be installed as a drop-in or undermount sink. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.