Utility Sink 27 in x 21 1/2 in, 1, 2, Wall Mount, Stainless Steel

  • Mfr # FS-WM-2721

  • Zoro # G6582992


product price: $1,683.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Stainless Steel
Color
Silver
Overall Height
32 1/2 in
Overall Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-WM-2721
Zoro #
G6582992
UPC #
747545132321
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
27 in
Bowl Depth
12 in
Overall Width
21 1/2 in
Back Splash Height
8 1/2 in
Bowl Size
27 in x 21 1/2 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Bowl Width
21 1/2 in
Bowl Length
27 in
Faucet Hole Diameter
1 1/8 in
Drain Opening Diameter
3 1/2 in

Details

Mounting Type
Wall Mount
Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Gauge
14 ga
Side Splash
No
Number of Holes
2
Faucet Mounting Centers
8 in
With Faucet / Without Faucet
Without Faucet
No. of Bowls
1
Item
Utility Sink
Back Splash
Yes
Includes
Basket Drain, Tubular Wall Brackets
Finish
Satin
Standards
NSF 61 Standard 9 and AB 1953
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Number of Stations
1
Material of Construction
Stainless Steel
Ligature Resistant
No
Series
WSS
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Mounting Location - Faucet
Deck
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor
Number of Faucet Holes
2
Includes Installation Hardware
No
Includes Faucet
Faucet Not Included
Sink Type
Utility
Includes Basket Strainer
Basket Strainer Included
Number of Bowls
1
Number of Faucets
0
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Deck
Number of Drainboards
0
Includes Hardware
Hardware Not Included
Drainboard Location
No Drainboard

Description

Utility Sink,27"x21.5"x32.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.