This item is Discontinued.

Advance Tabco Wall Mounted ADA Multi-Station Hand Wash Sink with Rear Deck 40"W x 23"D x 25-1/2"H (overall) FC-WMD-40-ADA-F

Wall Mounted ADA Multi-Station Hand Wash Sink with Rear Deck 40"W x 23"D x 25-1/2"H (overall) (Discontinued)

  • Mfr # FC-WMD-40-ADA-F
  • Zoro # G302594099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-WMD-40-ADA-F
Zoro #
G302594099
UPC #
-
Country of Origin
United States

Description

Multiwash Hand Sink with Rear Deck, wall mounted, 40"W x 23"D x 25-1/2"H (overall), 16" front-to-back x 5" deep (bowl size), 8-1/2"H backsplash, punched with (2) sets of faucet holes 8" OC, includes (2) K-134 faucets and 3-1/2" rear basket drain, 16 gauge 304 stainless steel construction, tubular stainless steel wall supports, NSF, ADA compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.