WallMountedShelf, Silver, 108inL, 304SS

  • Mfr # WS-18-108-16
  • Zoro # G023353456
product price: 
$
1,293.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18 in
Resistance Properties
Corrosion-Resistant
Color
Silver
Compatible Product Type
Storage
Compatible Series
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-18-108-16
Zoro #
G023353456
UPC #
747545 17300 3
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Length
108 in
Overall Length
108 in
Overall Height
16 1/2 in
Shelf Depth
18 in
Wire Rope Length
108 in
Length
108 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Resistance Properties
Corrosion-Resistant
Color
Silver
Compatible Product Type
Storage
Compatible Series
Universal
Frame Material
304 Stainless Steel
NSF Certified
Yes
Item
Wall Mounted Shelf
Features
Bullnose Front Edge, Rear Up-Turn
Shelf Material
304 Stainless Steel
Shelf Type Included
Solid
Finish
Satin
Mobility Type
Stationary
Load Capacity
20 lb/sq ft
Standards
NSF Certified
Number of Solid Shelves
1
Number of Tiers
1
Product Type
Wall Mounted Shelf
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 18 in, Shelf Material 304 Stainless Steel

Ratings & reviews