Shop ADVANCE TABCO
See all product information
Create Account
WallMountedShelf, Silver, 108inL, 430SS
- Mfr # WS-10-108
- Zoro # G223355991
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Product Type
Wall Mounted Shelf
Number of Solid Shelves
1
Shelf Length
108 in
Overall Length
108 in
Load Capacity
20 lb/sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-10-108
- Zoro #
- G223355991
- UPC #
- 747545 16982 2
- Country of Origin
- United States
Dimensions
- Shelf Length
- 108 in
- Overall Length
- 108 in
- Shelf Depth
- 10 in
- Overall Height
- 8 1/2 in
- Overall Depth
- 10 in
- Wire Rope Length
- 108 in
- Length
- 108 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 10 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.