WallMountedShelf, Silver, 132inL, 430SS
- Mfr # WS-10-132
- Zoro # G723360495
product price:Â
$
640.99
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Features
Bullnose Front Edge, Rear Up-Turn
Overall Length
132 in
Number of Tiers
1
Compatible Product Type
Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-10-132
- Zoro #
- G723360495
- UPC #
- 747545 16984 6
- Country of Origin
- United States
- Item
- Wall Mounted Shelf
- Resistance Properties
- Corrosion-Resistant
- Features
- Bullnose Front Edge, Rear Up-Turn
- Number of Tiers
- 1
- Compatible Product Type
- Storage
- Number of Solid Shelves
- 1
- NSF Certified
- Yes
- Shelf Type Included
- Solid
- Mobility Type
- Stationary
- Standards
- NSF Certified
- Product Type
- Wall Mounted Shelf
- Color
- Silver
- Load Capacity
- 20 lb/sq ft
- Frame Material
- 430 Stainless Steel
- Compatible Series
- Universal
- Finish
- Satin
- Shelf Material
- 430 Stainless Steel
- Wire Color
- Silver
Dimensions
- Overall Length
- 132 in
- Shelf Length
- 132 in
- Shelf Depth
- 10 in
- Overall Depth
- 10 in
- Overall Height
- 8 1/2 in
- Wire Rope Length
- 132 in
- Length
- 132 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 10 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.