Shop ADVANCE TABCO
See all product information
Create Account
WallMountedShelf, Silver, 108inL, 430SS
- Mfr # WS-15-108
- Zoro # G123359877
product price:Â
$
783.99
/ea
Free Shipping & Returns
Key Features
Mobility Type
Stationary
Overall Length
108 in
Shelf Material
430 Stainless Steel
Shelf Length
108 in
Compatible Product Type
Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-15-108
- Zoro #
- G123359877
- UPC #
- 747545 17014 9
- Country of Origin
- United States
- Mobility Type
- Stationary
- Item
- Wall Mounted Shelf
- Shelf Material
- 430 Stainless Steel
- Compatible Product Type
- Storage
- Number of Solid Shelves
- 1
- Resistance Properties
- Corrosion-Resistant
- Compatible Series
- Universal
- Standards
- NSF Certified
- Color
- Silver
- Product Type
- Wall Mounted Shelf
- Shelf Type Included
- Solid
- Number of Tiers
- 1
- Finish
- Satin
- Features
- Bullnose Front Edge, Rear Up-Turn
- NSF Certified
- Yes
- Frame Material
- 430 Stainless Steel
- Load Capacity
- 20 lb/sq ft
- Wire Color
- Silver
Dimensions
- Overall Length
- 108 in
- Shelf Length
- 108 in
- Overall Height
- 13 1/2 in
- Overall Depth
- 15 in
- Shelf Depth
- 15 in
- Wire Rope Length
- 108 in
- Length
- 108 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 15 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.