Shop ADVANCE TABCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WallMountedShelf, Silver, 120inL, 304SS
- Mfr # WS-18-120-16
- Zoro # G023360256
product price:Â
$
1,438.99
/ea
Key Features
Frame Material
304 Stainless Steel
Overall Depth
18 in
Load Capacity
20 lb/sq ft
Number of Solid Shelves
1
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-18-120-16
- Zoro #
- G023360256
- UPC #
- 747545 17301 0
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 16 1/2 in
- Shelf Length
- 120 in
- Overall Length
- 120 in
- Shelf Depth
- 18 in
- Wire Rope Length
- 120 in
- Length
- 120 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 18 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.