Shop ADVANCE TABCO

WallMountedShelf, Silver, 96inL, 304SS

  • Mfr # WS-15-96-16
  • Zoro # G523352669

product price: 
$
917.99
/ea
Free Shipping & Returns

Key Features

Shelf Depth
15 in
Compatible Product Type
Storage
Color
Silver
Frame Material
304 Stainless Steel
Standards
NSF Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-15-96-16
Zoro #
G523352669
UPC #
747545 17291 4
Country of Origin
United States

Dimensions

Shelf Depth
15 in
Overall Depth
15 in
Overall Height
13 1/2 in
Overall Length
96 in
Shelf Length
96 in
Wire Rope Length
96 in
Length
96 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Compatible Product Type
Storage
Color
Silver
Frame Material
304 Stainless Steel
Standards
NSF Certified
Features
Bullnose Front Edge, Rear Up-Turn
Compatible Series
Universal
Item
Wall Mounted Shelf
Shelf Material
304 Stainless Steel
Finish
Satin
NSF Certified
Yes
Shelf Type Included
Solid
Number of Tiers
1
Mobility Type
Stationary
Product Type
Wall Mounted Shelf
Load Capacity
20 lb/sq ft
Resistance Properties
Corrosion-Resistant
Number of Solid Shelves
1
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 15 in, Shelf Material 304 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.