Shop ADVANCE TABCO

WallMountedShelf, Silver, 120inL, 430SS

  • Mfr # WS-10-120
  • Zoro # G523358067

product price: 
$
622.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
8 1/2 in
Shelf Material
430 Stainless Steel
NSF Certified
Yes
Compatible Product Type
Storage
Compatible Series
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-10-120
Zoro #
G523358067
UPC #
747545 16983 9
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Shelf Depth
10 in
Overall Depth
10 in
Shelf Length
120 in
Overall Length
120 in
Wire Rope Length
120 in
Length
120 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Shelf Material
430 Stainless Steel
NSF Certified
Yes
Compatible Product Type
Storage
Compatible Series
Universal
Load Capacity
20 lb/sq ft
Standards
NSF Certified
Item
Wall Mounted Shelf
Mobility Type
Stationary
Color
Silver
Features
Bullnose Front Edge, Rear Up-Turn
Finish
Satin
Number of Tiers
1
Shelf Type Included
Solid
Number of Solid Shelves
1
Product Type
Wall Mounted Shelf
Resistance Properties
Corrosion-Resistant
Frame Material
430 Stainless Steel
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 10 in, Shelf Material 430 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.