Shop ADVANCE TABCO

WallMountedShelf, Silver, 144inL, 304SS

  • Mfr # WS-15-144-16
  • Zoro # G623358271

product price: 
$
1,235.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
Mobility Type
Stationary
NSF Certified
Yes
Finish
Satin
Frame Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-15-144-16
Zoro #
G623358271
UPC #
747545 17639 4
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Length
144 in
Shelf Depth
15 in
Shelf Length
144 in
Overall Height
13 1/2 in
Wire Rope Length
144 in
Length
144 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Shelf Type Included
Solid
Mobility Type
Stationary
NSF Certified
Yes
Finish
Satin
Frame Material
304 Stainless Steel
Resistance Properties
Corrosion-Resistant
Number of Solid Shelves
1
Load Capacity
20 lb/sq ft
Item
Wall Mounted Shelf
Shelf Material
304 Stainless Steel
Color
Silver
Features
Bullnose Front Edge, Rear Up-Turn
Product Type
Wall Mounted Shelf
Number of Tiers
1
Compatible Product Type
Storage
Standards
NSF Certified
Compatible Series
Universal
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 15 in, Shelf Material 304 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.