Shop ADVANCE TABCO

WallMountedShelf, Silver, 120inL, 430SS

  • Mfr # WS-18-120
  • Zoro # G723357792

product price: 
$
1,149.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant
Product Type
Wall Mounted Shelf
Overall Height
16 1/2 in
Mobility Type
Stationary
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-18-120
Zoro #
G723357792
UPC #
747545 17026 2
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Shelf Depth
18 in
Overall Depth
18 in
Overall Length
120 in
Shelf Length
120 in
Wire Rope Length
120 in
Length
120 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Resistance Properties
Corrosion-Resistant
Product Type
Wall Mounted Shelf
Mobility Type
Stationary
NSF Certified
Yes
Compatible Series
Universal
Shelf Material
430 Stainless Steel
Standards
NSF Certified
Load Capacity
20 lb/sq ft
Number of Tiers
1
Compatible Product Type
Storage
Shelf Type Included
Solid
Features
Bullnose Front Edge, Rear Up-Turn
Frame Material
430 Stainless Steel
Number of Solid Shelves
1
Finish
Satin
Color
Silver
Item
Wall Mounted Shelf
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in, Shelf Material 430 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.