Shop ADVANCE TABCO

ShelfwithPotRack, Silver, 144inL, 430SS

  • Mfr # PS-12-144
  • Zoro # G823360241

product price: 
$
840.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mobility Type
Stationary
Frame Material
430 Stainless Steel
Shelf Length
144 in
Compatible Series
Universal
Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-12-144
Zoro #
G823360241
UPC #
747545 14573 4
Country of Origin
United States

Dimensions

Shelf Length
144 in
Overall Depth
12 in
Overall Height
10 1/2 in
Shelf Depth
12 in
Overall Length
144 in
Wire Rope Length
144 in
Length
144 in
Fits Chest Size
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets

Details

Mobility Type
Stationary
Frame Material
430 Stainless Steel
Compatible Series
Universal
Finish
Satin
NSF Certified
Yes
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant
Compatible Product Type
Storage/Utensils
Number of Solid Shelves
1
Load Capacity
20 lb/sq ft
Shelf Material
430 Stainless Steel
Number of Tiers
1
Standards
NSF Certified
Item
Shelf with Pot Rack
Includes
(3) Support Brackets, (9) Plated Double Pot Hooks
Features
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Color
Silver
Product Type
Shelf with Pot Rack
Wire Color
Silver

Description

Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes (3) Support Brackets, (9) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.