Shop ADVANCE TABCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WallMountedShelf, Silver, 132inL, 304SS
- Mfr # WS-18-132-16
- Zoro # G323354115
product price:Â
$
1,493.99
/ea
Key Features
Overall Depth
18 in
Color
Silver
Product Type
Wall Mounted Shelf
Load Capacity
20 lb/sq ft
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-18-132-16
- Zoro #
- G323354115
- UPC #
- 747545 17685 1
- Country of Origin
- United States
- Color
- Silver
- Product Type
- Wall Mounted Shelf
- Load Capacity
- 20 lb/sq ft
- Item
- Wall Mounted Shelf
- Compatible Series
- Universal
- Number of Solid Shelves
- 1
- Number of Tiers
- 1
- Compatible Product Type
- Storage
- Frame Material
- 304 Stainless Steel
- Shelf Material
- 304 Stainless Steel
- Standards
- NSF Certified
- Resistance Properties
- Corrosion-Resistant
- Finish
- Satin
- Mobility Type
- Stationary
- Shelf Type Included
- Solid
- NSF Certified
- Yes
- Features
- Bullnose Front Edge, Rear Up-Turn
- Wire Color
- Silver
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 16 1/2 in
- Shelf Length
- 132 in
- Overall Length
- 132 in
- Shelf Depth
- 18 in
- Wire Rope Length
- 132 in
- Length
- 132 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 18 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.