WallMountedShelf, Silver, 132inL, 430SS
- Mfr # WS-18-132
- Zoro # G723355521
product price:Â
$
1,207.99
/ea
Key Features
Number of Tiers
1
Finish
Satin
Compatible Series
Universal
Features
Bullnose Front Edge, Rear Up-Turn
Shelf Type Included
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-18-132
- Zoro #
- G723355521
- UPC #
- 747545 17027 9
- Country of Origin
- United States
- Number of Tiers
- 1
- Finish
- Satin
- Item
- Wall Mounted Shelf
- Compatible Series
- Universal
- Features
- Bullnose Front Edge, Rear Up-Turn
- Shelf Type Included
- Solid
- Standards
- NSF Certified
- Mobility Type
- Stationary
- Product Type
- Wall Mounted Shelf
- Frame Material
- 430 Stainless Steel
- Compatible Product Type
- Storage
- Number of Solid Shelves
- 1
- Shelf Material
- 430 Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- NSF Certified
- Yes
- Color
- Silver
- Load Capacity
- 20 lb/sq ft
- Wire Color
- Silver
Dimensions
- Overall Length
- 132 in
- Shelf Length
- 132 in
- Overall Depth
- 18 in
- Shelf Depth
- 18 in
- Overall Height
- 16 1/2 in
- Wire Rope Length
- 132 in
- Length
- 132 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.