Shop ADVANCE TABCO

WallMountedShelf, Silver, 144inL, 304SS

  • Mfr # WS-12-144-16
  • Zoro # G023353654

product price: 
$
786.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Standards
NSF Certified
NSF Certified
Yes
Overall Length
144 in
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-12-144-16
Zoro #
G023353654
UPC #
747545 17633 2
Country of Origin
United States

Dimensions

Overall Length
144 in
Overall Height
10 1/2 in
Overall Depth
12 in
Shelf Depth
12 in
Shelf Length
144 in
Wire Rope Length
144 in
Length
144 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Color
Silver
Standards
NSF Certified
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant
Compatible Product Type
Storage
Item
Wall Mounted Shelf
Shelf Type Included
Solid
Finish
Satin
Features
Bullnose Front Edge, Rear Up-Turn
Number of Solid Shelves
1
Frame Material
304 Stainless Steel
Product Type
Wall Mounted Shelf
Number of Tiers
1
Compatible Series
Universal
Shelf Material
304 Stainless Steel
Load Capacity
20 lb/sq ft
Mobility Type
Stationary
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 12 in, Shelf Material 304 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.