WallMountedShelf, Silver, 144inL, 430SS
- Mfr # WS-15-144
- Zoro # G423360290
product price:Â
$
972.99
/ea
Key Features
Color
Silver
Compatible Series
Universal
Features
Bullnose Front Edge, Rear Up-Turn
Number of Solid Shelves
1
Standards
NSF Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-15-144
- Zoro #
- G423360290
- UPC #
- 747545 17017 0
- Country of Origin
- United States
- Color
- Silver
- Compatible Series
- Universal
- Features
- Bullnose Front Edge, Rear Up-Turn
- Number of Solid Shelves
- 1
- Standards
- NSF Certified
- Shelf Material
- 430 Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- NSF Certified
- Yes
- Frame Material
- 430 Stainless Steel
- Finish
- Satin
- Item
- Wall Mounted Shelf
- Load Capacity
- 20 lb/sq ft
- Mobility Type
- Stationary
- Number of Tiers
- 1
- Compatible Product Type
- Storage
- Shelf Type Included
- Solid
- Product Type
- Wall Mounted Shelf
- Wire Color
- Silver
Dimensions
- Overall Length
- 144 in
- Shelf Depth
- 15 in
- Overall Depth
- 15 in
- Overall Height
- 13 1/2 in
- Shelf Length
- 144 in
- Wire Rope Length
- 144 in
- Length
- 144 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 15 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.