WallMountedShelf, Silver, 36inL, 304SS

  • Mfr # WS-12-36-16
  • Zoro # G223361473
product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Number of Solid Shelves
1
Resistance Properties
Corrosion-Resistant
Shelf Type Included
Solid
Mobility Type
Stationary
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-12-36-16
Zoro #
G223361473
UPC #
747545 17280 8
Country of Origin
United States

Dimensions

Overall Depth
12 in
Shelf Depth
12 in
Overall Length
36 in
Shelf Length
36 in
Overall Height
10 1/2 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Number of Solid Shelves
1
Resistance Properties
Corrosion-Resistant
Shelf Type Included
Solid
Mobility Type
Stationary
NSF Certified
Yes
Number of Tiers
1
Features
Bullnose Front Edge, Rear Up-Turn
Load Capacity
20 lb/sq ft
Shelf Material
304 Stainless Steel
Frame Material
304 Stainless Steel
Finish
Satin
Compatible Product Type
Storage
Compatible Series
Universal
Standards
NSF Certified
Product Type
Wall Mounted Shelf
Item
Wall Mounted Shelf
Color
Silver
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 12 in, Shelf Material 304 Stainless Steel

Ratings & reviews