Shop ADVANCE TABCO
See all product information
Create Account
WallMountedShelf, Silver, 24inL, 304SS
- Mfr # WS-12-24-16
- Zoro # G323357307
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
20 lb/sq ft
Color
Silver
Mobility Type
Stationary
Frame Material
304 Stainless Steel
Overall Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-12-24-16
- Zoro #
- G323357307
- UPC #
- 747545 17642 4
- Country of Origin
- United States
- Load Capacity
- 20 lb/sq ft
- Color
- Silver
- Mobility Type
- Stationary
- Frame Material
- 304 Stainless Steel
- Product Type
- Wall Mounted Shelf
- NSF Certified
- Yes
- Compatible Product Type
- Storage
- Features
- Bullnose Front Edge, Rear Up-Turn
- Shelf Material
- 304 Stainless Steel
- Finish
- Satin
- Standards
- NSF Certified
- Number of Tiers
- 1
- Shelf Type Included
- Solid
- Item
- Wall Mounted Shelf
- Resistance Properties
- Corrosion-Resistant
- Compatible Series
- Universal
- Number of Solid Shelves
- 1
- Wire Color
- Silver
Dimensions
- Overall Depth
- 12 in
- Overall Length
- 24 in
- Overall Height
- 10 1/2 in
- Shelf Length
- 24 in
- Shelf Depth
- 12 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 12 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.