Shop ADVANCE TABCO
See all product information
Create Account
WallMountedShelf, Silver, 24inL, 430SS
- Mfr # WS-15-24
- Zoro # G223354499
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF Certified
Frame Material
430 Stainless Steel
Resistance Properties
Corrosion-Resistant
Finish
Satin
Overall Height
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-15-24
- Zoro #
- G223354499
- UPC #
- 747545 17018 7
- Country of Origin
- United States
- Standards
- NSF Certified
- Item
- Wall Mounted Shelf
- Frame Material
- 430 Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Finish
- Satin
- Shelf Material
- 430 Stainless Steel
- Number of Tiers
- 1
- Product Type
- Wall Mounted Shelf
- Load Capacity
- 20 lb/sq ft
- Number of Solid Shelves
- 1
- Compatible Series
- Universal
- NSF Certified
- Yes
- Compatible Product Type
- Storage
- Shelf Type Included
- Solid
- Color
- Silver
- Mobility Type
- Stationary
- Features
- Bullnose Front Edge, Rear Up-Turn
- Wire Color
- Silver
Dimensions
- Overall Height
- 13 1/2 in
- Overall Length
- 24 in
- Shelf Length
- 24 in
- Overall Depth
- 15 in
- Shelf Depth
- 15 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 13 1/2 in, Overall Depth 15 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 15 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.