Shop ADVANCE TABCO

WallMountedShelf, Silver, 72inL, 430SS

  • Mfr # WS-18-72
  • Zoro # G423352943

product price: 
$
820.99
/ea
Free Shipping & Returns

Key Features

Features
Bullnose Front Edge, Rear Up-Turn
Resistance Properties
Corrosion-Resistant
Shelf Length
72 in
NSF Certified
Yes
Shelf Type Included
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-18-72
Zoro #
G423352943
UPC #
747545 17033 0
Country of Origin
United States

Dimensions

Shelf Length
72 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
72 in
Overall Height
16 1/2 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Features
Bullnose Front Edge, Rear Up-Turn
Resistance Properties
Corrosion-Resistant
NSF Certified
Yes
Shelf Type Included
Solid
Shelf Material
430 Stainless Steel
Item
Wall Mounted Shelf
Frame Material
430 Stainless Steel
Compatible Series
Universal
Compatible Product Type
Storage
Product Type
Wall Mounted Shelf
Load Capacity
20 lb/sq ft
Number of Solid Shelves
1
Standards
NSF Certified
Color
Silver
Number of Tiers
1
Mobility Type
Stationary
Finish
Satin
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in, Shelf Material 430 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.