Shop ADVANCE TABCO
See all product information
Create Account
WallMountedShelf, Silver, 60inL, 304SS
- Mfr # WS-10-60-16
- Zoro # G623357465
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Number of Tiers
1
Mobility Type
Stationary
Standards
NSF Certified
Color
Silver
Compatible Product Type
Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-10-60-16
- Zoro #
- G623357465
- UPC #
- 747545 19961 4
- Country of Origin
- United States
- Number of Tiers
- 1
- Mobility Type
- Stationary
- Standards
- NSF Certified
- Color
- Silver
- Compatible Product Type
- Storage
- Number of Solid Shelves
- 1
- NSF Certified
- Yes
- Item
- Wall Mounted Shelf
- Shelf Type Included
- Solid
- Features
- Bullnose Front Edge, Rear Up-Turn
- Load Capacity
- 20 lb/sq ft
- Shelf Material
- 304 Stainless Steel
- Product Type
- Wall Mounted Shelf
- Finish
- Satin
- Compatible Series
- Universal
- Resistance Properties
- Corrosion-Resistant
- Frame Material
- 304 Stainless Steel
- Wire Color
- Silver
Dimensions
- Shelf Length
- 60 in
- Shelf Depth
- 10 in
- Overall Length
- 60 in
- Overall Height
- 8 1/2 in
- Overall Depth
- 10 in
- Wire Rope Length
- 60 in
- Length
- 60 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 10 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.