Shop ADVANCE TABCO
See all product information
Create Account
WallMountedShelf, Silver, 84inL, 430SS
- Mfr # WS-18-84
- Zoro # G023360126
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Finish
Satin
Overall Depth
18 in
Shelf Material
430 Stainless Steel
Frame Material
430 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-18-84
- Zoro #
- G023360126
- UPC #
- 747545 17034 7
- Country of Origin
- United States
- Color
- Silver
- Finish
- Satin
- Shelf Material
- 430 Stainless Steel
- Frame Material
- 430 Stainless Steel
- Features
- Bullnose Front Edge, Rear Up-Turn
- Resistance Properties
- Corrosion-Resistant
- Compatible Product Type
- Storage
- Item
- Wall Mounted Shelf
- Standards
- NSF Certified
- Load Capacity
- 20 lb/sq ft
- Compatible Series
- Universal
- Shelf Type Included
- Solid
- Product Type
- Wall Mounted Shelf
- Mobility Type
- Stationary
- Number of Solid Shelves
- 1
- Number of Tiers
- 1
- NSF Certified
- Yes
- Wire Color
- Silver
Dimensions
- Overall Depth
- 18 in
- Shelf Depth
- 18 in
- Overall Length
- 84 in
- Overall Height
- 16 1/2 in
- Shelf Length
- 84 in
- Wire Rope Length
- 84 in
- Length
- 84 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.