WallMountedShelf, Silver, 84inL, 304SS
- Mfr # WS-10-84-16
- Zoro # G323353033
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
Universal
Overall Height
8 1/2 in
Overall Length
84 in
Standards
NSF Certified
Features
Bullnose Front Edge, Rear Up-Turn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-10-84-16
- Zoro #
- G323353033
- UPC #
- 747545 20497 4
- Country of Origin
- United States
- Compatible Series
- Universal
- Standards
- NSF Certified
- Features
- Bullnose Front Edge, Rear Up-Turn
- Color
- Silver
- Finish
- Satin
- Product Type
- Wall Mounted Shelf
- Item
- Wall Mounted Shelf
- Frame Material
- 304 Stainless Steel
- Number of Tiers
- 1
- Shelf Material
- 304 Stainless Steel
- Shelf Type Included
- Solid
- Compatible Product Type
- Storage
- NSF Certified
- Yes
- Load Capacity
- 20 lb/sq ft
- Number of Solid Shelves
- 1
- Mobility Type
- Stationary
- Resistance Properties
- Corrosion-Resistant
- Wire Color
- Silver
Dimensions
- Overall Height
- 8 1/2 in
- Overall Length
- 84 in
- Shelf Depth
- 10 in
- Overall Depth
- 10 in
- Shelf Length
- 84 in
- Wire Rope Length
- 84 in
- Length
- 84 in
- Fits Chest Size
- Bullnose Front Edge, Rear Up-Turn
Description
Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 304 Stainless Steel, Shelf Depth 10 in, Shelf Material 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.