WallMountedShelf, Silver, 96inL, 430SS

  • Mfr # WS-18-96
  • Zoro # G923356229
product price: 
$
949.99
/ea
Free Shipping & Returns

Key Features

Shelf Type Included
Solid
Product Type
Wall Mounted Shelf
Shelf Material
430 Stainless Steel
Color
Silver
Features
Bullnose Front Edge, Rear Up-Turn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-18-96
Zoro #
G923356229
UPC #
747545 17035 4
Country of Origin
United States

Dimensions

Shelf Length
96 in
Overall Height
16 1/2 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
96 in
Wire Rope Length
96 in
Length
96 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Shelf Type Included
Solid
Product Type
Wall Mounted Shelf
Item
Wall Mounted Shelf
Shelf Material
430 Stainless Steel
Color
Silver
Features
Bullnose Front Edge, Rear Up-Turn
Finish
Satin
NSF Certified
Yes
Load Capacity
20 lb/sq ft
Resistance Properties
Corrosion-Resistant
Compatible Series
Universal
Number of Tiers
1
Number of Solid Shelves
1
Standards
NSF Certified
Frame Material
430 Stainless Steel
Mobility Type
Stationary
Compatible Product Type
Storage
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in, Shelf Material 430 Stainless Steel

Ratings & reviews