WorkTable, Silver, 24inD, 48inW

  • Mfr # H2S-244
  • Zoro # G823355575
product price: 
$
927.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Expandable Work Surface
No
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Included Components
Lower Shelf
Height Adjustment Mechanism
Adjustable Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2S-244
Zoro #
G823355575
UPC #
747545 13459 2
Country of Origin
United States
Expandable Work Surface
No
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Included Components
Lower Shelf
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Item
Work Table
Overall Load Capacity
840 lb
For Location
Indoor
Color
Silver
For Environment
Food Industry
Top Material
Laminated Maple Wood
Maximum Shelf Load Capacity
350
Portability
Stationary
Features
Under Shelf is Adjustable
Number of Drawers
0
Number of Shelves
1
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Frame Material
Stainless Steel
Standards
NSF
Edge Shape
Square
NSF Certified
NSF Certified
Wire Color
Silver

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
48 in
Overall Width
48 in
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Fits Chest Size
Under Shelf is Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews