WorkTable, Silver, 24inD, 48inW

  • Mfr # TH2S-244
  • Zoro # G123352724
product price: 
$
872.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
Overall Load Capacity
704 lb
Number of Shelves
0
Assembly
Unassembled
Top Material
Hard Maple Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-244
Zoro #
G123352724
UPC #
747545 15826 0
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Overall Depth
24 in
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Overall Width
48 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in

Details

Overall Load Capacity
704 lb
Number of Shelves
0
Assembly
Unassembled
Top Material
Hard Maple Wood
NSF Certified
NSF Certified
Frame Construction
Welded Only
Color
Silver
Number of Bins
0
Portability
Stationary
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
For Environment
Food Industry
Frame Material
Stainless Steel
For Location
Indoor
Unit Type
Not Expandable or Modular
Edge Shape
Square
Item
Work Table
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Number of Drawers
0
Included Components
Side and Rear Crossrails
Standards
NSF
Maximum Shelf Load Capacity
350
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height Not Applicable

Ratings & reviews