Shop ADVANCE TABCO

WorkTable, Silver, 24inD, 60inW

  • Mfr # H2S-245
  • Zoro # G223354680

product price: 
$
1,053.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Assembly
Unassembled
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Maximum Adjustable Height
36 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-245
Zoro #
G223354680
UPC #
747545 13460 8
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Non-Metal Top Thickness
1 3/4 in
Work Surface Width
60 in
Overall Depth
24 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
60 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Fits Chest Size
Under Shelf is Adjustable

Details

Frame Construction
Welded Only
Assembly
Unassembled
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Standards
NSF
Edge Shape
Square
Expandable Work Surface
No
Number of Shelves
1
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Color
Silver
For Environment
Food Industry
Overall Load Capacity
840 lb
Frame Metal Material Gauge
12 ga
For Location
Indoor
Number of Drawers
0
Included Components
Lower Shelf
Number of Bins
0
Maximum Shelf Load Capacity
350
Item
Work Table
Number of Flow Rails
0
Portability
Stationary
Top Material
Laminated Maple Wood
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.