Shop ADVANCE TABCO

WorkTable, Silver, 24inD, 72inW

  • Mfr # H2G-246
  • Zoro # G223354871

product price: 
$
960.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
35 1/2 in
Frame Material
Steel
Work Surface Width
72 in
Number of Bins
0
Overall Load Capacity
630 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-246
Zoro #
G223354871
UPC #
747545 13439 4
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Work Surface Width
72 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Overall Width
72 in
Fits Chest Size
Under Shelf is Adjustable

Details

Frame Material
Steel
Number of Bins
0
Overall Load Capacity
630 lb
Assembly
Unassembled
Top Material
Laminated Maple Wood
Frame Material Finish
Galvanized
Number of Shelves
1
Item
Work Table
For Location
Indoor
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified
Portability
Stationary
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Color
Silver
For Environment
Food Industry
Features
Under Shelf is Adjustable
Included Components
Lower Shelf
Standards
NSF
Edge Shape
Square
Frame Construction
Welded Only
Maximum Shelf Load Capacity
250
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.