WorkTable, Silver, 24inD, 96inW

  • Mfr # TH2G-248
  • Zoro # G623356703
product price: 
$
1,191.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Assembly
Unassembled
Overall Width
96 in
Maximum Adjustable Height
36 1/2 in
Number of Bins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-248
Zoro #
G623356703
UPC #
747545 15814 7
Country of Origin
United States

Dimensions

Overall Width
96 in
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Depth
24 in
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
96 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height

Details

Standards
NSF
Assembly
Unassembled
Number of Bins
0
Number of Drawers
0
Color
Silver
For Environment
Food Industry
Top Material
Hard Maple Wood
Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Edge Shape
Square
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Number of Shelves
0
Portability
Stationary
For Location
Indoor
Included Components
Side and Rear Crossrails
Overall Load Capacity
1,056 lb
Frame Material
Steel
Foot Type
Adjustable Bullet Feet
Item
Work Table
Frame Material Finish
Galvanized
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Expandable Work Surface
No
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews