Shop ADVANCE TABCO

WorkTable, Silver, 30inD, 48inW

  • Mfr # H2S-304
  • Zoro # G523355691

product price: 
$
1,053.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Features
Under Shelf is Adjustable
Assembly
Unassembled
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Overall Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-304
Zoro #
G523355691
UPC #
747545 13465 3
Country of Origin
United States

Dimensions

Overall Width
48 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
48 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Depth
30 in
Fits Chest Size
Under Shelf is Adjustable

Details

Features
Under Shelf is Adjustable
Assembly
Unassembled
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Item
Work Table
Color
Silver
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Edge Shape
Square
Maximum Shelf Load Capacity
350
Overall Load Capacity
840 lb
Number of Shelves
1
Included Components
Lower Shelf
Top Material
Laminated Maple Wood
Number of Bins
0
Portability
Stationary
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Number of Drawers
0
Standards
NSF
For Environment
Food Industry
Frame Construction
Welded Only
Number of Flow Rails
0
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.